Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 1.1 lb. Pull
Mfr # B002-0183-035N
Zoro # G2717377
product price: $0.35
/ea
$0.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Material Neodymium
- Overall Length 1/8 in
- Casing Material Nickel Plating
- Max. Pull 1.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-0183-035N
- Zoro # G2717377
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/16 in |
Overall Length | 1/8 in |
Overall Width | 3/16 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.1 lb |
Thickness | 0.12 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.1 lb, Thickness 0.12 in, Overall Length 1/8 in, Overall Width 3/16 in, Diameter 3/16 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 1.575" Min. Inside Dia., PK2 (W2028022)
- GENERAL TOOLS MFG Multi Grommet Tool Kit (81264)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- RIXSON Adapter, Door (900-G)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.6 lb. Pull (B002-2175-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- STORCH PRODUCTS Cup Magnet, Neodymium, 55 lb. Pull (D001-E3687)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- J.W. WINCO GN70-34-A-ST Disc for Magnet Steel (GN70)
- Storch Products Rare Earth Magnets