Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL
Mfr # B002-0139-030N
Zoro # G2717386
product price: $0.29
/ea
$0.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 0.35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-0139-030N
- Zoro # G2717386
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/8 in |
Overall Length | 1/4 in |
Overall Width | 1/8 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 0.35 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 0.35 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 1/8 in, Diameter 1/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Casement Stay Adjuster Satin Nickel 10" (CSA10U15)
- FASADE Fasade 18in x 24in Rings Argent Bronze Backsplash Panel 5pk (PB6128)
- HPC HPC: LHR-100 LEVER HANDLE REMOVER (HPC-LHR-100)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 40 lb. Pull (1298-T-16R)
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- ZORO SELECT Round Base Post Magnet, 25 lb. (3DYA4)
- Storch Products Rare Earth Magnets