Shop All Ceramic Magnets
Storch Products
Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L
Mfr # 1104-12
Zoro # G2717535
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Ceramic
- Overall Length 3/4 in
- Casing Material Aluminum
- Max. Pull 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1104-12
- Zoro # G2717535
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Details
Material | Ceramic |
Casing Material | Aluminum |
Max. Pull | 0.7 lb |
Thickness | 0.75 in |
Item | Cup Magnet |
Stability Temp. | 176 Degrees F |
Description
Cup Magnet, Material Ceramic, Max. Pull 0.7 lb, Thickness 0.75 in, Overall Length 3/4 in, Overall Height 3/4 in, Diameter 1/2 in, Casing Material Aluminum, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- SCHLAGE Cylindrical Lock, ALX80L SAT 613 (ALX80L SAT 613)
- JMA JMA: AP2 / K102 / 102AM Chicago 6-Wafer Cabinet Key (JMA CHI-10DE) (JMA-CHI-10DE)
- PRIMELINE TOOLS Diecast with Wood Handle, Gray, Patio Door Handle, Tee Lock, Keyed (Single Pack) (MP1064)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- Storch Products Ceramic Magnets