Shop All Ceramic Magnets
Storch Products
Disc Magnet, Ceramic, 0.4 lb., 1/2 in. L
Mfr # 1100-08
Zoro # G2717541
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 0.4 lb
- Thickness 0.5 in
- Overall Length 1/2 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1100-08
- Zoro # G2717541
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 1/2 in |
Overall Height | 1/2 in |
Diameter | 1/4 in |
Details
Material | Ceramic |
Max. Pull | 0.4 lb |
Thickness | 0.5 in |
Item | Cup Magnet |
Casing Material | Aluminum |
Stability Temp. | 176 Degrees F |
Description
Cup Magnet, Material Ceramic, Max. Pull 0.4 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Height 1/2 in, Diameter 1/4 in, Casing Material Aluminum, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 5.7 lb. Pull (B002-2440-035N)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD SPA 626)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- Storch Products Ceramic Magnets