Shop All Ceramic Magnets
Storch Products
Disc Magnet, Aluminum, 6.3 lb., 7/8 in. L
Mfr # 2201-T-14
Zoro # G1958105
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Pull 6.3 lb
- Thickness 0.88 in
- Overall Length 7/8 in
- Overall Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # 2201-T-14
- Zoro # G1958105
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 7/8 in |
Overall Height | 7/8 in |
Diameter | 7/8 in |
Hole Dia. | 3/8 in |
Details
Material | Aluminum |
Max. Pull | 6.3 lb |
Thickness | 0.88 in |
Item | Cup Magnet |
Casing Material | Aluminum |
Stability Temp. | 176 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Aluminum, Max. Pull 6.3 lb, Thickness 0.88 in, Overall Length 7/8 in, Overall Height 7/8 in, Diameter 7/8 in, Casing Material Aluminum, Hole Dia. 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Steel-Plated Keyhole Picture Hanger 20 lb 2 pk, 10PK (122213)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY 1/CD (LKL-40401)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Neodymium, 28.5 lb. Pull (1305-P)
- MASTER MAGNETICS 11 lb. Pull Ceramic Round Magnet w/ Vinyl Handle (7516)
- Storch Products Ceramic Magnets