Shop All Ceramic Magnets
Storch Products
Disc Magnet, Aluminum, 16.6 lb., 1 in. L
Mfr # 2202-T-16
Zoro # G9364232
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Aluminum
- Overall Length 1 in
- Casing Material Aluminum
- Max. Pull 16.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 2202-T-16
- Zoro # G9364232
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 in |
Overall Length | 1 in |
Overall Height | 1 in |
Hole Dia. | 1/4 in |
Details
Material | Aluminum |
Casing Material | Aluminum |
Max. Pull | 16.6 lb |
Thickness | 1 in |
Item | Cup Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Aluminum, Max. Pull 16.6 lb, Thickness 1 in, Overall Length 1 in, Overall Height 1 in, Diameter 1 in, Casing Material Aluminum, Hole Dia. 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Double Point Hook (17036MB-ES)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- MEDECO CTZ00 Corbin Russwin Cam for All MD Lines (CTZ00)
- PROSOURCE Kick Plate 6X30In Or Bronze (32303ORD-PS)
- STORCH PRODUCTS Disc Magnet, Neodymium, 28.5 lb. Pull (1305-P)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- Storch Products Ceramic Magnets