Shop All Ceramic Magnets
Storch Products
Cylindrical Magnet, 6.8 lb., 5/8 in. L
Mfr # 2200-10
Zoro # G2717465
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Ceramic
- Overall Length 5/8 in
- Casing Material Aluminum
- Max. Pull 6.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 2200-10
- Zoro # G2717465
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 5/8 in |
Overall Length | 5/8 in |
Overall Height | 5/8 in |
Details
Material | Ceramic |
Casing Material | Aluminum |
Max. Pull | 6.8 lb |
Thickness | 0.62 in |
Item | Cup Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Ceramic, Max. Pull 6.8 lb, Thickness 0.62 in, Overall Length 5/8 in, Overall Height 5/8 in, Diameter 5/8 in, Casing Material Aluminum, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Black (UFB4505U19)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 50PK (50997)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK50 (U38801.018.0125)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- AMK AMK RL-72 72 in. W Load Release Roadmag Sweeper (RL-72)
- Storch Products Ceramic Magnets