Shop All Ceramic Magnets
Storch Products
Cylindrical Magnet, 21.5 lb., 1-1/4 in. L
Mfr # 2202-20
Zoro # G9364223
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material Ceramic
- Overall Length 1 1/4 in
- Casing Material Aluminum
- Max. Pull 21.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 2202-20
- Zoro # G9364223
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 1/4 in |
Overall Length | 1 1/4 in |
Overall Height | 1 1/4 in |
Details
Material | Ceramic |
Casing Material | Aluminum |
Max. Pull | 21.5 lb |
Thickness | 1.25 in |
Item | Cup Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Ceramic, Max. Pull 21.5 lb, Thickness 1.25 in, Overall Length 1 1/4 in, Overall Height 1 1/4 in, Diameter 1 1/4 in, Casing Material Aluminum, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Hardware 3 in. L Black Adjustable Spring Hinge , 2PK (N114-975)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- LTL SPECTRUM Contempra Folding Door Expansion Kit, 24 to 36 in W, 80 in H, Vinyl Door (CT3280TL)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3433-VB)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- TELEBRANDS Cabinet Close Magnet, 8PK (16562-8)
- Storch Products Ceramic Magnets