Shop All Rare Earth Magnets
Storch Products
Cup Magnet, Neodymium, 55 lb. Pull
Mfr # D001-E3687
Zoro # G9364354
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium
- Overall Length 3/4 in
- Casing Material Steel
- Max. Pull 55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # D001-E3687
- Zoro # G9364354
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Overall Length | 3/4 in |
Tap Size | 1/4-20 Tap |
Overall Width | 1 in |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 55 lb |
Thickness | 0.75 in |
Stability Temp. | 176 Degrees F |
Item | Cup Magnet |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Neodymium, Casing Material Steel, Max. Pull 55 lb, Thickness 0.75 in, Overall Length 3/4 in, Overall Width 1 in, Diameter 1 in, Tap Size 1/4-20 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- STORCH PRODUCTS Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL (B002-0139-030N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 18 lb. Pull (1295-T-08R)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- MASTER MAGNETICS Master Magnetics Neodymium Super Magnet Assembly NA011200N with Key Ring 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (NA011200NBX)
- Storch Products Rare Earth Magnets