Shop All Rare Earth Magnets
Storch Products
Block Magnet, Neodymium, 41 lb. Pull
Mfr # B001-2020-035N
Zoro # G9364311
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Material Neodymium
- Overall Length 4 in
- Casing Material Nickel Plating
- Max. Pull 41 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B001-2020-035N
- Zoro # G9364311
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1" |
Overall Length | 4 in |
Overall Width | 1 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 41 lb |
Thickness | 0.25 in |
Item | Block Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Block Magnet |
Description
Block Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 41 lb, Thickness 0.25 in, Overall Length 4 in, Overall Width 1 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- HARDWARE RESOURCES 15 lb Double Magnetic Catch Brown/Bronze, Retail Pack 2PK (50622-R)
- STRYBUC 34in Ribbed Channel Balance (64-841-34B-19AZ)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 40 lb. Pull (1298-T-16R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- TRITON PRODUCTS 12 In. L x 3.5 In. W x 5 In. H Black Powder Coated Steel Magnetic Tool Box (KTI-72460)
- Storch Products Rare Earth Magnets