Shop All Ceramic Magnets
Storch Products
Block Magnet, Ceramic, 4 lb., 5/16 in. L
Mfr # D000-1881
Zoro # G9364336
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 4 lb
- Thickness 0.31 in
- Overall Length 5/16 in
- Overall Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # D000-1881
- Zoro # G9364336
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 5/16 in |
Overall Height | 5/16 in |
Diameter | 1 in |
Details
Material | Ceramic |
Max. Pull | 4 lb |
Thickness | 0.31 in |
Item | Block Magnet |
Casing Material | Aluminum |
Stability Temp. | 176 Degrees F |
Description
Block Magnet, Material Ceramic, Max. Pull 4 lb, Thickness 0.31 in, Overall Length 5/16 in, Overall Height 5/16 in, Diameter 1 in, Casing Material Aluminum, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- PRIME-LINE Steel Ball Bearing Roller Replacement, 1 in. Diameter, Bolt and Nuts 2 Pack (D 1500)
- USA INDUSTRIALS Buna-N O-Ring, Dash 230, PK100 (ZUSAH70230)
- STORCH PRODUCTS Disc Magnet, Neodymium, 28.5 lb. Pull (1305-P)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- ZORO SELECT Round Magnet with Handle, 25 lb. Pull (3DXW7)
- Storch Products Ceramic Magnets