Shop All Ceramic Magnets
Storch Products
Block Magnet, Ceramic, 13 lb., 3/8 in. L
Mfr # C005-0345-030M
Zoro # G2717121
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material Ceramic
- Overall Length 1 7/8 in
- Casing Material Aluminum
- Max. Pull 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # C005-0345-030M
- Zoro # G2717121
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 7/8 in |
Overall Length | 1 7/8 in |
Overall Width | 7/8 in |
Overall Height | 3/8 in |
Details
Material | Ceramic |
Casing Material | Aluminum |
Max. Pull | 13 lb |
Thickness | 0.375 in |
Item | Block Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Block Magnet |
Description
Block Magnet, Material Ceramic, Max. Pull 13 lb, Thickness 0.375 in, Overall Length 1 7/8 in, Overall Width 7/8 in, Overall Height 3/8 in, Diameter 1 7/8 in, Casing Material Aluminum, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Brs Ka Vrtclr Sb (120Q)
- MIGHTY MULE Automatic Gate Lock (FM143)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 1-55/64"H x 1-39/64"W (IL-KDDH-4-DU)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- Storch Products Ceramic Magnets