Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 9.62 lb. Pull
Mfr # 1295-T-20
Zoro # G9364153
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Magnet Style Holding Magnet
- Material Alnico
- Overall Length 1 1/8 in
- Max. Pull 9.62 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # 1295-T-20
- Zoro # G9364153
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1 1/8 in |
Overall Width | 3/4 in |
Tap Size | #10-32 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 9.62 lb |
Thickness | 1.25 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 9.62 lb, Thickness 1.25 in, Overall Length 1 1/8 in, Overall Width 3/4 in, Diameter 3/4 in, Tap Size #10-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD, Number of Coils: 3.25 (3HPL9)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- HILLMAN MegaHook Brass-Plated Gold Heavy Duty Picture Hook 100 lb 1 pk, 5PK (122410)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- ECLIPSE MAGNETICS Alnico Pocket Magnet E802, Pull Force:5.3lb, PK10 (E802)
- Storch Products Alnico Magnets