Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 6 lb. Pull
Mfr # A352-831
Zoro # G2717429
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11/16 in
- Material Alnico
- Overall Length 5/8 in
- Max. Pull 6 lb
- Thickness 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # A352-831
- Zoro # G2717429
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 11/16 in |
Overall Length | 5/8 in |
Tap Size | #10-32 |
Overall Width | 11/16 in |
Details
Material | Alnico |
Max. Pull | 6 lb |
Thickness | 0.62 in |
Item | Holding Magnet |
Stability Temp. | 900 Degrees F |
Description
Holding Magnet, Material Alnico, Max. Pull 6 lb, Thickness 0.62 in, Overall Length 5/8 in, Overall Width 11/16 in, Diameter 11/16 in, Tap Size #10-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1030AF)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- FALCON Deadbolt, HD, Satin Chrome, C (D241CP6 626)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. (ABAR037X037X150)
- Storch Products Alnico Magnets