Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 5.38 lb. Pull
Mfr # 1295-T-08
Zoro # G9364135
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Magnet Style Holding Magnet
- Material Alnico
- Overall Length 1/2 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1295-T-08
- Zoro # G9364135
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1/2 in |
Overall Width | 3/4 in |
Tap Size | #10-32 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 5.38 lb |
Thickness | 0.5 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 5.38 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 3/4 in, Diameter 3/4 in, Tap Size #10-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- ZORO SELECT Alnico 5 Holding Magnet, 14.0 lb. Pull (6XY69)
- Storch Products Alnico Magnets