Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 22.50 lb. Pull
Mfr # A032-1625-1500
Zoro # G9364293
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Magnet Style Horseshoe Magnet
- Material Alnico
- Overall Length 1 1/2 in
- Max. Pull 22.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # A032-1625-1500
- Zoro # G9364293
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 1 5/8 in |
Tap Size | #10-24 |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico |
Max. Pull | 22.5 lb |
Thickness | 0.56 in |
Stability Temp. | 900 Degrees F |
Item | Horseshoe Magnet |
Description
Horseshoe Magnet, Material Alnico, Max. Pull 22.5 lb, Thickness 0.56 in, Overall Length 1 1/2 in, Overall Width 1 5/8 in, Diameter 1 5/8 in, Tap Size #10-24, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 18" Center-to-Center Brushed Pewter Square Dominique Appliance Handle (845-18BNBDL)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- GENESIS Gs08-0775Pe10-121 Gas Spring (GSS 1562UU)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS2550)
- Storch Products Alnico Magnets