Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 1.75 lb. Pull
Mfr # 1292-T-16
Zoro # G9364117
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Magnet Style Holding Magnet
- Material Alnico
- Overall Length 1 in
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1292-T-16
- Zoro # G9364117
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1 in |
Overall Width | 3/8 in |
Tap Size | #8-32 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 1.75 lb |
Thickness | 1 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 1.75 lb, Thickness 1 in, Overall Length 1 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size #8-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Com Priv Lever Elan Sc (F40CSVELA626)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- ARROW Manual Hydraulic 5016N Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (5016N AL)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 829, Pull Force 2.2lb, PK10 (829)
- Storch Products Alnico Magnets