Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 16 lb. Pull
Mfr # A025-1000
Zoro # G9635981
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Magnet Style Holding Magnet
- Material Alnico
- Overall Length 3/4 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # A025-1000
- Zoro # G9635981
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 in |
Overall Length | 3/4 in |
Overall Width | 1 in |
Tap Size | #10-24 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 16 lb |
Thickness | 0.75 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 16 lb, Thickness 0.75 in, Overall Length 3/4 in, Overall Width 1 in, Diameter 1 in, Tap Size #10-24, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- LAUREY 128 mm Pull, Cosmo, Champagne Brass (73110)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- Storch Products Alnico Magnets