Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 1.56 lb. Pull
Mfr # 1292-T-12
Zoro # G2717480
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Magnet Style Holding Magnet
- Material Alnico
- Overall Length 3/4 in
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1292-T-12
- Zoro # G2717480
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 3/4 in |
Overall Width | 3/8 in |
Tap Size | #8-32 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 1.56 lb |
Thickness | 0.75 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 1.56 lb, Thickness 0.75 in, Overall Length 3/4 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size #8-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- KABA E-PLEX Electronic Locks, 4-1/4 in.W x 1-3/8 in.D (E5010BWL-626-41)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- MAG-MATE Magnetic Print Holder, 82 lb. Pull (PHMX2500)
- Storch Products Alnico Magnets