Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 1.50 lb. Pull
Mfr # 1292-T-10
Zoro # G9364101
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Holding Magnet
- Material Alnico
- Max. Pull 1.5 lb
- Thickness 0.62 in
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1292-T-10
- Zoro # G9364101
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 5/8 in |
Overall Width | 3/8 in |
Diameter | 3/8 in |
Tap Size | #8-32 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 1.5 lb |
Thickness | 0.62 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 1.5 lb, Thickness 0.62 in, Overall Length 5/8 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size #8-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 38"H (GVPRT16X3801SN)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP100N)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-84x2)
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- Storch Products Alnico Magnets