Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 1.5 lb. Pull
Mfr # A005-0250-6
Zoro # G9364284
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Magnet Style Bar Magnet
- Material Alnico
- Overall Length 6 in
- Max. Pull 1.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # A005-0250-6
- Zoro # G9364284
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 6 in |
Overall Width | 1/4 in |
Tap Size | #10-24 |
Details
Magnet Style | Bar Magnet |
Material | Alnico |
Max. Pull | 1.5 lb |
Thickness | 6 in |
Stability Temp. | 900 Degrees F |
Item | Bar Magnet |
Description
Bar Magnet, Material Alnico, Max. Pull 1.5 lb, Thickness 6 in, Overall Length 6 in, Overall Width 1/4 in, Diameter 1/4 in, Tap Size #10-24, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sliding Patio Door Lock, Aluminum (1HFL2)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- PRIME-LINE Latch Spln Chnl Bail Cd4 (PL7768)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 605)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- Storch Products Alnico Magnets