Shop All Alnico Magnets
Storch Products
Alnico Holding Magnet, 1.43 lb. Pull
Mfr # 1292-T-08
Zoro # G2717499
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Holding Magnet
- Material Alnico
- Max. Pull 1.43 lb
- Thickness 0.5 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1292-T-08
- Zoro # G2717499
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1/2 in |
Overall Width | 3/8 in |
Diameter | 3/8 in |
Tap Size | #8-32 |
Details
Magnet Style | Holding Magnet |
Material | Alnico |
Max. Pull | 1.43 lb |
Thickness | 0.5 in |
Stability Temp. | 900 Degrees F |
Item | Holding Magnet |
Description
Holding Magnet, Material Alnico, Max. Pull 1.43 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size #8-32, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01800350880M)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527128195)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- Storch Products Alnico Magnets