Shop All Arts & Crafts
Storage Studios
Paper File, 9PK
Mfr # CH92602
Zoro # G110764196
product price: $23.29
/pk 9, $2.59/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene, Paper
- Includes 9 Paper Files
- Recommended Age 14+ years
- Recommended Grade 9+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Studios
- MFR # CH92602
- Zoro # G110764196
- UPC # 194629137855
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | Polypropylene, Paper |
Includes | 9 Paper Files |
Recommended Age | 14+ years |
Recommended Grade | 9+ |
Description
Maximize your space and store your ever-growing supply of scrapbook paper in these high-quality Paper Files by Storage Studios. This three-pack of Paper Files will hold up to 30 sheets of paper, and they fit nicely into the Storage Studios Paper Holder CH92600, sold separately. Sold as 3 packs of 9 paper files, 9 total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Date Stamp Self-Inking, Black (010129)
- CRESCENT WISS 10" Shop Shears (W912)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- CRAYOLA Crayon Classpack®, Regular Size, 8 Colors, PK800 (BIN528008)
- CRICUT Smart Vinyl, Black (2008541)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- SPAZ STIX Spaz Stix SZX10909 Ultimate Clear Coat Aerosol Paint - 3.5 oz for Mirror Chrome - Clear & Chrome (SZX10909)
- MODEL MAGIC Variety Pack, 30PK (CYO570028)
- SCENIC SAND Scenic Sand 514-49 25 lbs Activa Bag of Bulk Colored Sand; Forest Green (514-49)
- TEACHER CREATED RESOURCES Mini Colorful Circles Valu-Pak Stickers, 1144 Per Pack, PK6 (4743)
- Storage Studios