Shop All Home Storage Cabinets
Storage Cabinet
Storage Cabinet, HrdRck Mpl, 48"x30"x36"
Mfr # SS1000-AC-HM
Zoro # G9513771
product price: $753.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Color Hardrock Maple
- Width 48"
- Height 36"
- Finish Thermal Fused Laminate
- Type Adjustable Shelf Flat Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Cabinet
- MFR # SS1000-AC-HM
- Zoro # G9513771
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Width | 48" |
Height | 36" |
Details
Color | Hardrock Maple |
Finish | Thermal Fused Laminate |
Type | Adjustable Shelf Flat Storage |
Item | Storage Cabinet,HrdRck Mpl,48"x30"x36" |
Description
Storage Cabinet,HrdRck Mpl,48 In.x30 In.x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- SAUDER Stow-Away 4-cube Organizer So , Combine multiple units for versatile storage solutions (421548)
- LATESTLUXURY Microwave & Coffee Maker Utility Cabinet (LA2520511)
- PROCOMFORT Living Room Chairside Cabinet, Chalk (PR2637280)
- BOSS Storage Cabinet, Mahogany (N113-M)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- PLASTICOS MQ 3-Drawer Storage Cabinet 7 in. W x 6.25 in. H x 8.25 in. D in White (549-WHT6PK)
- BOSS Storage Cabinet, Mocha (N113-MOC)
- Storage Cabinet Home Storage Cabinets