Shop All Replacement Sensors
Storage Battery Systems
Replacement Sensor, Detects Hydrogen
Mfr # H2-SENSOR-100FT
Zoro # G504180274
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 1% and 2% / 25% and 50% LEL
- For Use With Mfr. No. SBS-H2
- Number of Channels 0
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Connection Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Battery Systems
- MFR # H2-SENSOR-100FT
- Zoro # G504180274
- Country of Origin United States
- Category Replacement Sensors
Dimensions
Height | 1 in |
Width | 2 in |
Cable Length | 100 ft |
Details
Item | Replacement Sensor |
Sensor Range | 1% and 2% / 25% and 50% LEL |
For Use With | Mfr. No. SBS-H2 |
Number of Channels | 0 |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Connection | Plug |
Gas Type | H2, H2S |
Includes | 100 ft Cable |
Power Required | N/A - Provided by main panel |
Product Type | Replacement Sensor |
Compatible Detector Manufacturer Part Number | SBS-H2 |
Measurement Range | 1% LEL, 2%/25% LEL, 50% LEL |
Features | Connect Sensors to A Safety System to Enable Audible Alarms, System Shutdown, Ventilation, or Other Measures |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Hydrogen, Hydrogen Sulphide |
Operating Temperature - Maximum | 122 Degrees F |
Description
Replacement Sensor, Gas Detected Hydrogen, Hydrogen Sulphide, Measurement Range 1 Percent LEL, 2 Percent/25 Percent LEL, 50 Percent LEL, Compatible Detector Manufacturer Part Number SBS-H2, Features Connect Sensors to A Safety System to Enable Audible Alarms, System Shutdown, Ventilation, or Other Measures, Cable Length 100 ft, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- HONEYWELL CO and H2S Combo (C03-0913-000)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- ILC Replacement for Nuova E-110 Oxygen Sensors (E-110 OXYGEN SENSORS NUOVA)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- Storage Battery Systems Replacement Sensors