Shop All Multi-Gas Detectors
Storage Battery Systems
Mounting Box, For Mfr. No. SBS-H2
Mfr # H2-JB
Zoro # G3784127
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SBS-H2 Hydrogen Detector
- Status Indicator No
- Includes Mounting Box
- Accessory Type Mounting Box
- Overall Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Battery Systems
- MFR # H2-JB
- Zoro # G3784127
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | .5 in |
Overall Width | 4.69 in |
Overall Length | 4.59 in |
Details
Item | Junction Box |
For Use With | SBS-H2 Hydrogen Detector |
Status Indicator | No |
Includes | Mounting Box |
Accessory Type | Mounting Box |
Description
Junction Box, Product Type Junction Box, For Use With SBS-H2 Hydrogen Detector, Exterior Height 1.5 in, Exterior Length 4.69 in, Exterior Width 4.69 in, Includes Mounting Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wear Hard Hats With Symbol, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11979)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- TILLMAN Green Jacket size 2X (62302X)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- CHEMTEQ Hydrazine Vapors High Sensitivity Area Monitor (245)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- Storage Battery Systems Gas Detection