Shop All Battery Testers
Storage Battery Systems
Load Bank - 250Vdc, 0-150Amps
Mfr # SBS-2415S
Zoro # G7671519
product price: $9,544.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,544.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Battery Systems
- MFR # SBS-2415S
- Zoro # G7671519
- Country of Origin China
- Category Battery Testers
Details
Item | Load Bank - 250Vdc,0-150Amps |
Description
Load Bank - 250Vdc,0-150Amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Black (SEP-101D-204M-BSPT)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-5000-G-CERT)
- CLORE AUTOMOTIVE TESTER BATTERY 100-AMP SOLAR 6/12V (SO1852)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- ELECTRONIC SPECIALTIES , Battery Tester (EL371952)
- ZORO SELECT Replacement Cutter Head (WD03-14B)
- GARDNER BENDER Analog Battery Tester (GBT-3502)
- KLEIN TOOLS Circuit Tester (69105)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- Storage Battery Systems Battery Testers