Shop All Fixed Gas Detectors
Storage Battery Systems
Hydrogen Gas Detector, Gas Type H2
Mfr # SBS-H2
Zoro # G308999829
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CAN/CSA-C22.2 No. 61010-1-12, cNemkous, NRTL/C Certified: UL Std. No. 61010-1
- Height 5 in
- For Use With Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels
- Gas Type H2
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Battery Systems
- MFR # SBS-H2
- Zoro # G308999829
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 1 1/2 in |
Overall Width | 4.7 in |
Overall Height | 4.7 in |
Overall Depth | 1.2 in |
Description
Hydrogen Gas Detector, For Use With Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, Gas Detected Hydrogen, Standards CAN/CSA-C22.2 No. 61010-1-12, cNemkous, NRTL/C Certified: UL Std. No. 61010-1, Includes 25 ft. Cable, Hydrogen Sensor, Main Control, Product Type Fixed Gas Detector, Mounting Location Wall, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, NEMA Enclosure Rating 1, IP Rating IP10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Cover, Silver, 24 ga., Square, 6" H (Z499S-6)
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- 3M Half Mask Respirator, Size M (6502QL)
- AIRTHINGS Radon Detect Home Kit (223)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Nitrogen Dioxide (17134503)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Hydrogen Sulfide (17134479)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- TESTO NO sensor 330LL, G /330i (0393 0151)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- Storage Battery Systems Gas Detection