Shop All Single-Gas Detectors
This Product is Discontinued
Storage Battery Systems
Fixed Gas Detector, Gas Type H2/H2S (Discontinued)
Mfr # SBS-H2
Zoro # G3784160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type H2
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Standards Nemko Listed to UL 61010-1, CAN/CSA C22.2 No. 61010-1
- Features On Board Relays At 1% and 2% Hydrogen Concentration, Dry Contacts Can Be Monitored By Scada, Modbus, Etc
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storage Battery Systems
- MFR # SBS-H2
- Zoro # G3784160
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 1 1/2 in |
Details
Item | Hydrogen Gas Detector Kit - Main Body/Di |
Gas Type | H2 |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Standards | Nemko Listed to UL 61010-1, CAN/CSA C22.2 No. 61010-1 |
Features | On Board Relays At 1% and 2% Hydrogen Concentration, Dry Contacts Can Be Monitored By Scada, Modbus, Etc |
Number of Channels | 0 |
Includes | 25 ft Cable, Main Control |
Power Required | 12 to 48 V DC, 120 V AC, 220 Vac |
Display | LED |
IP Rating | IP10 |
Status Indicator | Yes |
Connection | Plugs/Terminals |
For Use With | Stand Alone, Building Automation Systems, Fire Alarm Panels, Burglary Alarm Panels |
Alarm Type | Audible and Visual |
Sensor Range | 1% and 2% / 25% and 50% LEL |
Description
Hydrogen Gas Detector Kit - Main Body/Di
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.