Shop All Multi-Gas Detectors
Storage Battery Systems
AC Cable, For Mfr. No. SBS-H2
Mfr # E190399
Zoro # G206602838
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plug
- Power Source 110V AC
- Accessory Type AC Cable
- Status Indicator No
- For Use With Mfr. No. SBS-H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storage Battery Systems
- MFR # E190399
- Zoro # G206602838
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Length | 10 ft |
Details
Includes | Plug |
Power Source | 110V AC |
Accessory Type | AC Cable |
Status Indicator | No |
For Use With | Mfr. No. SBS-H2 |
Item | AC Cable |
Description
AC Cable, Product Type AC Cable, For Use With Mfr. No. SBS-H2, Includes Plug, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-194)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 20 hr Battery Life, Orange (VTS-K1232101101)
- HONEYWELL Multi-Gas Detector, H2S, CO, O2, LEL, 2 yrs Battery Life (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Dual O2/CO2 Monitor (99039)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178568)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- Storage Battery Systems Multi-Gas Detectors