Shop All Brake & Wheel Tools
Stoptech
Stoptech 227.40040R Select Sport Si Slotted & Drilled Right Rear Rotor for 06-15 Honda Civic
Mfr # 227.40040R
Zoro # G403951913
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoptech
- MFR # 227.40040R
- Zoro # G403951913
- Country of Origin China
- Category Brake & Wheel Tools
Description
This C-Tek rotor is custom crafted for your specific year, make, and model vehicle to provide performance-stopping power while meeting all OEM fit and quality specifications. Drilled and slotted, the disc will quickly expunge hot gases and debris for predictable and smooth braking experience.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Select Sport Drilled and Slotted Vented 1-Piece Rear Passenger Side Brake Rotor
- Designed to provide substantial braking performance at an exceptional value
- G11H18 metallurgy for improved durability
- Lighter for less unsprung weight
- Non-directional finish reduces break-in period
- CNC machined surface provides better balance and more finished look
- Drilled-slotted pattern provides overall improved stopping power, improves wet braking performance, and reduces rotor thermal temperatures
- Select Sport 06-15 Honda Civic Si Slotted and Drilled Right Rear Rotor
- 2007 Acura CSX
- Driving Style: Daily Driver, Hauling & Towing, Performance / Racing
- Rotor Style: Drilled & Slotted
- Rotor Type: Vented
- Rotor Diameter: 260mm (10.23")
- Rotor Height: 42.2mm (1.661")
- Nominal Thickness: 9mm (0.35")
- Minimum Thickness: 8mm (0.315")
- Lug Holes Quantity: 5
- Lug Holes Size: 12.6mm (0.496")
- Bolt Circle: 114.3mm (4.5")
- Hub Hole Diameter64.1mm (2.52")
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS AIR FILTER, HILTI 261990 4.8" x4" x1.8" (A-B1AF199)
- HTI "California Style" Car Duster (XLCD-1)
- LISLE Broken Plug Remover Kit Ford 3V (65700)
- MILTON INDUSTRIES Kwik-Grip Safety Air Chuck (MILS696)
- MOTIVE PRODUCTS 1160 Brembo Combo Motorcycle Adapter Kit (1160-MTV)
- OTC Torx, 1/4" Sq., Dr. Socket (6102)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- KEN-TOOL Rust Hog Hub Cleaning Tool (30167)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- PERFORMANCE TOOL BRAKE BLEEDER KIT (PTW80625)
- OTC Tire Spoon Hanging Rack (5715)
- Stoptech Service & Shop Tools