StopTech 128.33059L Left Front Drilled Rotor for 1999-2008 Volkswagen Beetle; 2003-2010 Beetle Conertible & 1998-2006 Golf GTI
Mfr # 128.33059L
Zoro # G603952055
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoptech
- MFR # 128.33059L
- Zoro # G603952055
- UPC # 805890343233
- Country of Origin China
- Category Brake & Wheel Tools
Description
StopTech Sport Rotors - the new name for one-piece performance upgrade rotors from StopTech. Formerly known as Power Slot or SportStop rotors, StopTech Sport Rotors are still the best aftermarket performance upgrade rotors around - only the name has changed.
Every StopTech Sport Rotor is produced from a high quality Centric Parts blank casting and finished in a durable e-coating for corrosion resistance. StopTech Sport Rotors look great behind custom wheels, improve the initial bite of the brake pads, and help wipe away the debris that forms between the pad and the disc. A set of StopTech rear replacement Sport Rotors is a great way to match the aesthetics of a StopTech Big Brake Kit. Most StopTech Sport Rotors are finished with black e-coating on both sides of the hat, inside the cooling vanes, and on the outside edge. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. This is especially important on both mounting faces of the hat where it touches the hub flange and back face of the wheel. Any accumulation of rust in these area can lead to installed lateral run out issues. Power Alloy metallurgy is an exclusive feature of many StopTech rotors. In specific vehicle applications, StopTech works with foundry partners to increase the molybdenum or carbon content of the castings, and to carefully control the cooling rate during production to reach targets for hardness and tensile strength. Nearly all StopTech 1-piece rotors have unique slot or hole patterns for the left and right sides of the vehicle. For these directional patterns, straight vane or pillar vane rotors are used to ensure that a drilled hole never touches a cooling vane.
Features- Engineered to look good behind the wheel and perform at the same time
- Power alloy metallurgy
- E-Coated hat finish for corrosion resistance
- High quality Centric Parts blank casting
- 1999-2008 Volkswagen Beetle
- 2003-2010 Beetle Conertible
- 1998-2006 Golf GTI
- Ensure increased pad bite and higher friction level
- Drilled holes provide dust and water dissipation
- Improve the appearance of your wheels
- Provide reduced rotor weight
- Vented design offers much faster heat dissipation
- Driving Style: Daily Driver
- Rotor Construction: 1-Piece
- Rotor Style: Drilled
- Rotor Material: High-Carbon Iron
- Rotor Type: Vented
- Rotor Diameter: 288mm (11.34")
- Rotor Height: 34.2mm (1.346")
- Nominal Thickness: 25mm (0.98")
- Minimum Thickness: 22mm (0.866")
- Lug Holes Quantity: 5
- Lug Holes Size: 15.8mm (0.62")
- Bolt Circle: 100mm (3.94")
- Hub Hole Diameter: 65mm (2.559")
- Weight: 15.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Engine Mount, A2906 (A2906)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417316 (417316)
- FLOWMASTER RACE SHORTY MUFFLER 3.00IN IN/OUT:12.75IN LONG OVERALL EA 16 GAUGE ALU (15430S)
- OTC Double Flaring Tool Kit, 4503 (4503)
- PERFORMANCE TOOL 3/8 In Dr. Disc Brake Piston Tool, W80621 (W80621)
- KEN-TOOL Tg34 Hammer-Fiberglas Hnd (35421)
- KEN-TOOL Professional Lug Nut Cover Remover, Stl (30606)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 55g., PK25 (IAW055Z)
- KEN-TOOL Replacement Hdl, 17 In, Hickory (T11DH - 35127)
- OTC Sliding Tire Spoon, 44 In. (5716)
- Stoptech Brake & Wheel Tools