Shop All Spray Paint
Stops Rust
White, Hammered, 12 oz
Mfr # 248072
Zoro # G905298141
original price:
$12.65
5% off
new price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Hammered
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stops Rust
- MFR # 248072
- Zoro # G905298141
- UPC # 20066181789
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Hammered |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wheelbarrows, Wheel RIms, Patio Furniture |
Application Method | Spray |
Color Family | Whites |
Finish Texture | Hammered |
Sheen | Gloss |
Description
Want to paint a dinged up rusty surface - without sanding or priming. No problem. Rust-Oleum Hammered Spray Paint adheres directly to rust and instantly hides flaws and imperfections with its modern glossy hammered finish. Perfect for old wheelbarrows wheel rims patio furniture railings and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Finish and Activator Kit, Black, Urethane (9879419-1501)
- GENERAL FINISHES 1/2 Pt Antique Cherry Wood Stain Oil-Based Penetrating Stain (ACHP)
- HOMAX Spray Paint Popcorn, 14 oz (4094)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Charcoal, Metallic, 11 oz (244228)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- STOPS RUST Gray, Satin, 12 oz (312819)
- STOPS RUST Spry Pnt Ham Mat Black (300607)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- TOUGH COAT ADVANCED Spray Paint (K00639008)
- Stops Rust Spray Paint