Shop All Spray Paint
This Product is Discontinued
Stops Rust Satin
Taupe, satin, 12 oz (Discontinued)
Mfr # 241238
Zoro # G805297473
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Beiges
- Paint and Primer Finish satin
- Net Weight 12 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stops Rust Satin
- MFR # 241238
- Zoro # G805297473
- UPC # 20066163945
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Beiges |
Color | Taupe |
Paint and Primer Finish | satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Description
Don’t settle for anything less than the #1 rust-preventative paint on the market. Nothing protects your projects like Rust-Oleum Stops Rust Protective Enamel. With over 50 popular colors in four finishes (gloss semi-gloss satin and flat) it’s never been easier to refinish refresh and relax.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.