Stops Rust Satin

Beige, satin, 12 oz


original price: $13.29
26% off
new price: $9.79
/ea
Sold in multiples of 6 for $58.74

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paint and Primer Sub Category Rust Preventative Spray Paint
  • Paint Color Family Beiges
  • Paint and Primer Finish satin
  • Net Weight 12 oz
  • Paint and Primer Surface Material Multi-Surface
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Spray Paint
Paint and Primer Sub Category Rust Preventative Spray Paint
Paint Color Family Beiges
Color Beige
Paint and Primer Finish satin
Net Weight 12 oz
Paint and Primer Surface Material Multi-Surface
Paint Sub-Brand Stops Rust
Color Family Beiges
Sheen Satin

Description

Don’t settle for anything less than the #1 rust-preventative paint on the market. Nothing protects your projects like Rust-Oleum Stops Rust Protective Enamel. With over 50 popular colors in four finishes (gloss semi-gloss satin and flat) it’s never been easier to refinish refresh and relax.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.