Shop All Spray Paint
Stops Rust
Rose Gold, Metallic, 11 oz
Mfr # 286564
Zoro # G405298054
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Paint and Primer Surface Material Mailboxes, bikes, door hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stops Rust
- MFR # 286564
- Zoro # G405298054
- UPC # 20066278250
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Metallics |
Color | Rose Gold |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz |
Paint and Primer Surface Material | Mailboxes, bikes, door hardware |
Application Method | Spray |
Color Family | Metallics |
Paint Sub-Brand | Stops Rust |
Description
If you like your color with a little extra dazzle Rust-Oleum Stops Rust Metallic Spray Paint is for you. With actual metallic flakes mixed right in this weather-resistant coating is perfect for heavy-use items like mailboxes bikes door hardware and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- KRUD KUTTER Rust-Oleum RockSolid 6X Deck Coat Solid Tintable Tint Base Water-Based Acrylic Deck Resurfacer 3.63 (300113)
- OSBORN #6 Round Marking Paint Brush, Camel Hair Bristle, Wood Handle (0007402500)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- STOPS RUST Charcoal, Metallic, 11 oz (244228)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Spry Pnt Ham Mat Black (300607)
- STOPS RUST Clear, Matte, 12 oz (271455)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- STOPS RUST Gray, Satin, 12 oz (312819)
- RUST-OLEUM TOUCH N TONE 10OZ DARK BLUE (55290830)
- Stops Rust Spray Paint & Primer