Shop All Spray Paint
Stops Rust
Khaki, Gloss, 12 oz
Mfr # 249032
Zoro # G705297191
product price: $9.35
/ea
Sold in multiples of 6 for $56.10
$56.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Beiges
- Color Khaki
- Paint and Primer Finish Gloss
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stops Rust
- MFR # 249032
- Zoro # G705297191
- UPC # 20066187002
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Beiges |
Color | Khaki |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Beiges |
Paint Sub-Brand | Stops Rust |
Sheen | Gloss |
Description
Don’t settle for anything less than the #1 rust-preventative paint on the market. Nothing protects your projects like Rust-Oleum Stops Rust Protective Enamel. With over 50 popular colors in four finishes (gloss semi-gloss satin and flat) it’s never been easier to refinish refresh and relax.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #1 Round Marking Paint Brush, Wood Handle (0007402000)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EDE160407)
- STOPS RUST Gray, Satin, 12 oz (312819)
- STOPS RUST Clear, Matte, 12 oz (271455)
- STOPS RUST Charcoal, Metallic, 11 oz (244228)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- STOPS RUST White, Hammered, 12 oz (248072)
- SEYMOUR MIDWEST 16 oz Spray Paint, Cast Blast (SM16-048)
- Stops Rust Spray Paint & Primer