Shop All Spray Paint
Stops Rust
Charcoal, Metallic, 11 oz
Mfr # 244228
Zoro # G705298143
product price: $11.65
/ea
Sold in multiples of 6 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Paint and Primer Surface Material Mailboxes, bikes, door hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stops Rust
- MFR # 244228
- Zoro # G705298143
- UPC # 20066171315
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blacks |
Color | Charcoal |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz |
Paint and Primer Surface Material | Mailboxes, bikes, door hardware |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Color Family | Blacks |
Description
If you like your color with a little extra dazzle Rust-Oleum Stops Rust Metallic Spray Paint is for you. With actual metallic flakes mixed right in this weather-resistant coating is perfect for heavy-use items like mailboxes bikes door hardware and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.4mm, Orange, PK4 (16612)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- TRIMACO PAINT SEA SPONGE 6-7"" (10131)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- STOPS RUST White, Hammered, 12 oz (248072)
- STOPS RUST Gray, Satin, 12 oz (312819)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- STOPS RUST Rust-Oleum Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Clear, Matte, 12 oz (271455)
- KRYLON Metallic Spray Paint, Silver, Metallic, 12 oz (K02773007)
- Stops Rust Spray Paint & Primer