Shop All Electrical Lockout Devices
Stopout
Toggle Switch Lockout, Clear, 3-1/2" L
Mfr # KDD142
Zoro # G1736587
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Number of Padlocks 1
- Height 1 1/2 in
- Length 3 1/2 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD142
- Zoro # G1736587
- UPC # 846642040970
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Height | 1 1/2 in |
Length | 3 1/2 in |
Width | 1 3/4 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length (Straight Wireway) | 3 1/2 in |
Details
Item | Toggle Switch Lockout |
Material | Plastic |
Max. Number of Padlocks | 1 |
Color | Clear |
Standards | OSHA 1910.147 |
Switch Type | Knob, Toggle |
Includes | Secure Adhesion 3M VHB Tape |
Description
Toggle Switch Lockout, Clear, Padlock Shackle Max. Dia. 9/32 in, Max. Number of Padlocks 1, Material Plastic, Switch Type Knob, Toggle, Height 1 1/2 in, Length 3 1/2 in, Width 1 3/4 in, Includes Secure Adhesion 3M VHB Tape, Standards OSHA 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Operating Permit On File In Maintenance Office Sign, Landscape (OS-NS-A-710-L-17026)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09700)
- STOPOUT Plug Lockout, Red, 2-1/4" L (KDD225)
- ZORO SELECT Machine Lockout, Clear.1/4" dia. (45MZ67)
- ABUS E250 Wall Switch Lockout (406)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- BRADY Lockout Breaker Tie Bar, PK6 (90854)
- Stopout Lockout Tagout