Shop All Lockout Hasps
Stopout
Pneumatic Lockout, Red, 3-1/4"Wx1-7/8"H
Mfr # KDD480
Zoro # G1736675
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Max. Number of Padlocks 1
- Color Red
- Fitting Type Male
- Valve Size 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, 9/16 in, 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD480
- Zoro # G1736675
- UPC # 846642040963
- Country of Origin China
- Category Lockout Hasps
Dimensions
Valve Size | 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, 9/16 in, 25/32 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions | 3-7/8 in L x 3-1/4 in W x 1-7/8 in H |
Details
Item | Pneumatic Lockout |
Material | polycarbonate |
Max. Number of Padlocks | 1 |
Color | Red |
Fitting Type | Male |
Standards | OSHA 29 CFR 1910.147 |
Lockout Visibility | Yes |
For Use With | Pneumatic End Fittings |
Max. Number of Devices | 7 |
Includes | Openings Ranging From 9/32 in to 1/2 in dia, with One Lock Shackle Hole |
Description
Pneumatic Lockout, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 in, Red, Dimensions 3-7/8 in L x 3-1/4 in W x 1-7/8 in H, Polycarbonate, Fitting Type Male, Valve Size 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, 9/16 in, 25/32 in, Lockout Visibility Yes, For Use With Pneumatic End Fittings, Max. Number of Devices 7, Includes Openings Ranging From 9/32 in to 1/2 in dia, with One Lock Shackle Hole, Standards OSHA 29 CFR 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Oil Dry, 50 Lbs./Case (OILDRY)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- STOPOUT Lockout/Tagout Kit, Red, Nylon, Pouch Case (KSK115)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- STOPOUT Lockout Hasp, Red, 7-1/2"LX3-1/2"W (KDD106)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- NMC Hasp, Stainless Steel (SL7)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- Stopout Lockout Hasps