Shop All Electrical Lockout Devices
Stopout
Plug Lockout, Red, 2-1/4" L
Mfr # KDD225
Zoro # G2502778
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Plastic
- Voltage 110
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD225
- Zoro # G2502778
- UPC # 846642015046
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Max. Cord Dia. | 1 in |
Overall Width | 2.25 in |
Overall Length | 3.5 in |
Overall Height | 2.25 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Dimensions | 2-1/4 in L x 3-1/2 in W x 2-1/4 in H |
For Maximum Plug Width | 1.25 in |
For Maximum Cord Diameter | 1/2 in |
For Maximum Plug Length | 2 in |
Description
Plug Lockout, Plug Lockout Type StopPlug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Plug Length 2 in, For Plug Type Multiple, Lockout Color Red, Lockout Material Plastic, Maximum Number of Padlocks 1, For Maximum Plug Width 1.25 in, For Voltage 110V AC, Header Danger, Includes Locked Out Label, Labeling Label Included, Language English, Legend Danger Locked Out Do Not Remove, Overall Height 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- HONEYWELL Eyewash Station Dust Cover, 14-1/2" L (32-000522-0000)
- MSA SAFETY Label, 1-1/2 Lx 4 Wx 1-1/2 H In. (10126437)
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- BRADY Breaker Lockout (BL01)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- ZING Power Handle Lockout, Red, 3" L, 3" W (7804)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- Stopout Lockout Tagout