Shop All Lockout Hasps
Stopout
Lockout Hasp, Red, 6-3/4"Lx3-1/8"W
Mfr # KDH647
Zoro # G1736517
original price:
$20.29
18% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Closed Hasp Hole Size 1 1/2 in
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 9/32 in
- Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDH647
- Zoro # G1736517
- UPC # 846642096151
- Country of Origin China
- Category Lockout Hasps
Dimensions
Closed Hasp Hole Size | 1 1/2 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 6 3/4 in |
Width | 3 1/8 in |
Length | 6 3/4 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length (Straight Wireway) | 6 3/4 in |
Closed Jaw Hole Size | 1 1/2 in |
Details
Item | Lockout Hasp |
Material | Aluminum |
Max. Number of Padlocks | 6 |
Color | Red |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Legend | Danger Do Not Start |
Nonsparking | No |
Includes | Bold, Contrasting Red/White/Black Lockout Hazard Message Labels on Both Sides |
Coating Material | Not Coated |
Pry-Resistant | Yes |
Description
Lockout Hasp, Lockout Hasp Style Scissor-Action, Red, Max. Number of Padlocks 6, Material Aluminum, Coating Material Not Coated, Closed Hasp Hole Size 1 1/2 in, Length 6 3/4 in, Width 3 1/8 in, Padlock Shackle Max. Dia. 9/32 in, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- CONDOR Back Support, 2XL (1EC66)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABD1-XL)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST04)
- STOPOUT Lockout Hasp, Red, 7-1/2"LX3-1/2"W (KDD106)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R37)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65964)
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine (95137)
- NMC Hasp, 1" Dia Jaws (SL1)
- Stopout Lockout Tagout