Shop All Lockout Hasps
Stopout
Lockout Hasp, Red, 6-3/4"LX3-1/8"W
Mfr # KDH643
Zoro # G1736508
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed Hasp Hole Size 1 1/2 in
- Material Aluminum
- Max. Number of Padlocks 6
- Color Red
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDH643
- Zoro # G1736508
- UPC # 846642096144
- Country of Origin China
- Category Lockout Hasps
Dimensions
Closed Hasp Hole Size | 1 1/2 in |
Width | 3 1/8 in |
Length | 6 3/4 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Lockout Hasp |
Material | Aluminum |
Max. Number of Padlocks | 6 |
Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Legend | Danger Locked Out Do Not Operate |
Includes | Bold, Contrasting Red/White/Black Lockout Hazard Message Labels on Both Sides |
Coating Material | Not Coated |
Nonsparking | No |
Pry-Resistant | Yes |
Lockout Hasp Style | Scissor-Action |
Description
Lockout Hasp, Lockout Hasp Style Scissor-Action, Red, Max. Number of Padlocks 6, Material Aluminum, Coating Material Not Coated, Closed Hasp Hole Size 1 1/2 in, Length 6 3/4 in, Width 3 1/8 in, Padlock Shackle Max. Dia. 9/32 in, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- N-FERNO BY ERGODYNE Knit Cap, Universal, Lime/Gray (6816)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- 3M Carabiner Gate, Self-Locking, Stainless Steel, Silver (2000127)
- STOPOUT Lockout Hasp, Red, 7-1/2"LX3-1/2"W (KDD106)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- BRADY Confined Space - Solid Lockable Covers S (151046)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- PANDUIT Electricianfts Lockout Kit (PSL-PK-EA)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL (419)
- Stopout Lockout Hasps