Shop All Locking Cables & Chains
Stopout
Lockout Cable, Red, Steel, 180 in. L
Mfr # KDD635
Zoro # G1881279
original price:
$22.68
8% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft
- Cable Material Steel
- Body Material No Body
- Color Red
- Cable Lockout Style Cable Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD635
- Zoro # G1881279
- UPC # 846642014582
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 15 ft |
Body Dimensions | No Body |
Cable Dia. | 9/64 in |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Red |
Item | Cable Lockout |
Cable Lockout Style | Cable Only |
Max. Number of Padlocks | 0 |
Standards | OSHA 1910.147 |
For Use With | Mfr. No. KDD630 |
Cable Coating Material | Nylon |
OSHA Compliant | Yes |
Description
Cable Lockout, 15 ft Cable Length, Red, Max. Number of Padlocks 0, Cable Material Steel, Cable Dia. 9/64 in, Cable Coating Material Nylon, Body Material No Body, Body Dimensions No Body, For Use With Mfr. No. KDD630, Cable Lockout Style Cable Only, Standards OSHA 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Photo Beams-Through beam Safety Device (R4222)
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEN1)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Honey Bronze Contemporary Cabinet Pull (BP8717128HBRZ)
- PRIME-LINE Project-In Locking Handle, Right Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3607)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- BARON QUICK SNAP 5/8""EYE (251B-1)
- SCHLAGE Lock Cable 4Digit Combo (999225)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- CAMPBELL CHAIN & FITTINGS CABLE 3/32"" 7X7 GALV (7000327)
- BRADY Mini Cable Lockout (50940)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- Stopout Locking Cables & Chains