Shop All Cable Lockout Device
Stopout
Lockout Cable, Red, 4 Padlocks, Plastic
Mfr # KDD637
Zoro # G1736596
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Material Plastic
- Cable Material Steel
- Body Material plastic
- Cable Length 6 ft
- Cable Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD637
- Zoro # G1736596
- UPC # 846642014568
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 6 ft |
Cable Dia. | 9/64 in |
Body Dimensions | 3 in H x 4 in L x 4 in W |
Padlock Shackle Max. Dia. | 9/32 in |
Details
Item | Cable Lockout |
Cable Coating Material | Plastic |
Cable Material | Steel |
Body Material | plastic |
Max. Number of Padlocks | 4 |
Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Description
Cable Lockout, 6 ft Cable Length, Red, Max. Number of Padlocks 4, Cable Material Steel, Cable Dia. 9/64 in, Cable Coating Material Plastic, Body Material Plastic, Body Dimensions 3 in H x 4 in L x 4 in W, Padlock Shackle Max. Dia. 9/32 in, Cable Lockout Style Cinch Hasp, Standards OSHA 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prot Eyewear Disp W/ Lid, Tray, Clr, Acryl (2011L)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- 3M High Durability Outer Shroud, Nylon (M-448)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- MASTER LOCK Lock Cable Cmbo Blk 4Ftx5/16In (8143D)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Battery Cable Lockout, PK24 (150823)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Green, 50PK (670488GN)
- Stopout Cable Lockout Device