Shop All Cable Lockout Device
Stopout
Lockout Cable, Blk/Red, 1 Padlock, Plastic
Mfr # KDD630
Zoro # G2502513
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Steel
- Body Material Plastic
- Cable Length 6 ft
- Cable Diameter 5/32 in
- Maximum Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD630
- Zoro # G2502513
- UPC # 846642014575
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 6 ft |
Cable Diameter | 5/32 in |
Body Dimensions | 1 in H x 4 in L x 3-11/32 in W |
Body Length | 4 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Body Height | 1 in |
Body Width | 3.33 in |
Details
Item | Cable Lockout |
Cable Material | Steel |
Body Material | Plastic |
Maximum Number of Padlocks | 1 |
Body Color | Black/Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Cable Color | Red |
Resistance Properties | UV Resistant |
Includes Cable | Yes |
Application | Lockout Multiple Devices |
Cable Lockout Type | Pinch Point/Tab Cinching |
Cable Material Finish | Nylon |
Description
Cable Lockout, Body Color Black/Red, Body Material Plastic, Cable Color Red, Cable Diameter 5/32 in, Cable Length 6 ft, Cable Lockout Type Pinch Point/Tab Cinching, Cable Material Steel, Cable Material Finish Nylon, For Maximum Padlock Shackle Diameter 9/32 in, Includes Cable Yes, Maximum Number of Padlocks 1, Resistance Properties UV Resistant, Application Lockout Multiple Devices, Body Height 1 in, Body Length 4 in, Body Width 3.33 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1)
- IRONCLAD PERFORMANCE WEAR XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-05-XL)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- 3M Ear Plugs, 1 PR (80529-12063)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Black, 50PK (670488BK)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122250)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- Stopout Cable Lockout Device