Shop All Group Lock Box
Stopout
Group Lockout Box, Red, 4-1/2" H
Mfr # KCC624
Zoro # G1736693
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 42
- Box Material Plastic
- Color Red
- Height 4 1/2 in
- Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KCC624
- Zoro # G1736693
- UPC # 846642015107
- Country of Origin China
- Category Group Lock Box
Dimensions
Height | 4 1/2 in |
Width | 14 1/2 in |
Depth | 4 1/2 in |
Padlock Shackle Max. Dia. | 9/32 in |
Details
Item | Group Lockout Box |
Max. Number of Padlocks | 42 |
Box Material | Plastic |
Color | Red |
Wall Mounting | Yes |
Door Type | Hinged |
Legend | Group Lock Box Stopout |
Lockout Visibility | Yes |
Portable | No |
Number of Key Hooks | 16 |
Product Type | Group Lockout Box |
Description
Group Lockout Box, Max. Number of Padlocks 42, Hinged Door Type, Red, Portable No, Plastic, Height 4 1/2 in, Width 14 1/2 in, Depth 4 1/2 in, Wall Mounting Yes, Legend Group Lock Box Stopout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size S (GL401S)
- ALTA Knee Pads, Soft Style, PR (50413.14)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RF-A)
- STOPOUT Group Lockout Box, Red, 7-3/4" H (KCC620)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- MASTER LOCK MasterLock Group Lock Box With Key & Side Window, Red, (S601)
- ZING ZING Red Group Lock Box, (7299R-UN)
- MASTER LOCK Group Lock Box, Plastic, Red, 7.1 in H (S3570)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- Stopout Group Lock Box