Shop All Gladhands & Accessories
Stopout
Glad Hand Lock, Plastic, Red, Universal
Mfr # KDD477
Zoro # G1881251
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Material Plastic
- Color Red
- Includes Glad Hand Lockout
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD477
- Zoro # G1881251
- UPC # 846642014896
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Width | 4 in |
Depth | 3 in |
Height | 2 in |
Details
Item | Gladhand Lockout |
Type | Universal |
Material | Plastic |
Color | Red |
Includes | Glad Hand Lockout |
Keying | Universal |
Body Material | Plastic |
Description
Gladhand Lockout, Body Material Plastic, Color Red, Depth 3 in, Height 2 in, Includes Glad Hand Lockout, Keying Universal, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel FilterWater Seperator (FS1242B)
- MAXXIMA Low Beam Headlight, LED, 4" Diameter, Black (VHL-4X6DRL)
- BUYERS PRODUCTS Straight Mudflap Mounting Plate for All 24 Inch Splash Guards (MFBH2375F)
- K-TOOL INTERNATIONAL Auto Wrench, 15" (KTI49315)
- ZORO SELECT Gladhand Lock, Keyed Different, 2 Keys, Plastic, Red (090769-0)
- VELVAC Gladhand, 38 deg., 3/8 in. Port, Blue (035092)
- JENDYK Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red (GHAL-KA)
- VELVAC King Pin Lock Assembly (019032-1)
- VELVAC Gladhand Alum.Emerg.W/Guard.Seal (035181)
- VELVAC Service Gladhand, 3/8 in. Port (035169)
- VELVAC Emergency Gladhand, 38 deg., Red (035093)
- Stopout Gladhands & Accessories