Shop All Circuit Breaker & Panelboard Accessories
Stopout
Circuit Breaker Lockout, Red/Blk, 2-1/2"W
Mfr # KDD162
Zoro # G1736666
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Triple-Pole Circuit Breakers
- Number of Poles 3
- Circuit Breaker Voltage 120/240
- Height 3 1/3 in
- OSHA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD162
- Zoro # G1736666
- UPC # 846642040956
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 3 1/3 in |
Length | 3 1/3 in |
Width | 2 1/2 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length (Straight Wireway) | 3 1/3 in |
Details
Item | Circuit Breaker Lockout |
For Use With | Triple-Pole Circuit Breakers |
Number of Poles | 3 |
Circuit Breaker Voltage | 120/240 |
OSHA Compliant | Yes |
Features | Fast, Quick-Release Tab for Removal, Secure Ratchet Application |
Lockout Type | Clamp-On |
Material | Plastic |
Max. Number of Padlocks | 1 |
Standards | OSHA 1910.147 |
Includes | and French Labels, English, Spanish |
Color | Black, Red |
Circuit Breaker Poles | 3 |
Description
Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/240, For Use With Triple-Pole Circuit Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 in, Black, Red, Height 3 1/3 in, Width 2 1/2 in, Length 3 1/3 in, Material Plastic, Circuit Breaker Poles 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD170)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- SQUARE D Mounting Foot, QOU Crcuit Breakrs, 2 Poles (QOUMF2B)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- Stopout Circuit Breaker & Panelboard Accessories