Shop All Circuit Breaker & Panelboard Accessories
Stopout
Circuit Breaker Lockout Rail, Red, 3/4"W
Mfr # KDD282
Zoro # G2502574
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Number of Padlocks 0
- OSHA Compliant Yes
- Standards OSHA 1910.147
- Includes 3M VHB Industrial Bonding Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD282
- Zoro # G2502574
- UPC # 846642066130
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 5 in |
Length | 5 in |
Padlock Shackle Max. Dia. | 9/32 in |
Width | 3/4 in |
Length (Straight Wireway) | 5 in |
Details
Item | Circuit Breaker Lockout Rail |
Number of Poles | 1 |
Max. Number of Padlocks | 0 |
OSHA Compliant | Yes |
Standards | OSHA 1910.147 |
Includes | 3M VHB Industrial Bonding Tape |
Circuit Breaker Poles | 1 |
Material | Plastic |
Color | Red |
Lockout Type | Rail |
Description
Circuit Breaker Lockout Rail, Rail, Max. Number of Padlocks 0, Padlock Shackle Max. Dia. 9/32 in, Red, Height 5 in, Width 3/4 in, Length 5 in, Material Plastic, Circuit Breaker Poles 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Yellow (HS359-S10-YELLOW)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD170)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- Stopout Circuit Breaker & Panelboard Accessories